L.H.Dottie® Self Drilling Screw Kit, Square Drive Pan Head, Carbon Steel, #8-#10, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The TK810DD Kit features six different lengths of Self Drilling Pan Head Square Drive screws of #8 & #10 sizes. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming. Material: Carbon Steel
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Self Drilling Screw Kit |
| Drive | Square |
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 330 |
| Description | Self Drilling Screw Kit |
| Manufacturers Part Number | TK810DD |
| Brand | L.H.Dottie |