Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987279

MPN #: HDROP-50-LD

Steel Self-Dumping Forklift Hopper W/Drop-Down Front Ramp, 1/2 Cu. Yd., 2000 Lbs. Cap., Blue

Product Description
SELF-DUMPING STEEL HOPPER WITH DROP-DOWN RAMP

Fold-Down Front Ramp offers easy Loading and Unloading of Bulk Materials.

This Hopper offers a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leakproof hoppers are available upon request). Heavy duty safety strap secures hopper to forklift. Fork pockets measure 7"W x 2"H on 11-5/8" centers. Durable powder coat finish.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,549.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-5/8 in
Width30 in
Height28-1/2 in
Weight Capacity2000 lbs
Weight210 lbs
Fork Pocket Center11-5/8 in
Fork Opening7 x 2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorBlue
Hopper Release TypeChain/Cable
Capacity1/2 yd³
MaterialSteel
Manufacturers Part NumberHDROP-50-LD
BrandVestil