Vestil Steel Low Profile Parts Hopper, 1/2 Cu. Yd., 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This unique Low Profile parts Hopper has been designed to function as a parts hopper that may be dumped with the assistance of a fork truck. The low profile design allows the hopper to be placed underneath machinery as a catch basin for parts. The newly designed hopper reduces the hazards, inconveniences, and time associated with collecting parts off the floor. Two rigid, one swivel and one swivel with brake casters make the unit portable. Unit rolls smoothly on casters and includes a removable push handle. Once the material is dumped, the hopper will return to the locked position when lowered to the ground. The included safety restraint should be properly secured to a fork truck before dumping.
PRICE
$1,115.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/16 in |
| Width | 48-7/16 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 292 lbs |
| Fork Pocket Center | 21-5/8 in |
| Fork Opening | 2 x 7 in |
| Wall Gauge | 10 ga |
Product Details
| Assembly Required | No |
| Type | Low Profile Parts Hopper |
| Color | Blue |
| Hopper Release Type | Chain/Cable |
| Dump Angle Degrees | 90 |
| Capacity | 1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | HOP-LP |
| Brand | Vestil |
Warranty
| Warranty | 90 days |