Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54046

MPN #: ETS-460

Self-Elevating Spring Table ETS-460 460 Lb. Cap.

Product Description

Self-Elevating Spring Table ETS-460 This 28"L x 21"W x 37"H unit has a table dimension of 20"L x 20"W and lift height of 11" to 33". Self elevating lift tables automatically raise and lower loads as materials are removed or added to the platform. Work positioning tables help increase productivity while reducing worker strain caused by bending and twisting. Counter balance springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site.

PRICE
$1,102.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1102.00
Buy 2 units
999.00Save $103.00 (9%)
Buy 3+ units
969.00Save $133.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width21 in
Height37 in
Lowered Height11 in
Raised Height33 in
Weight Capacity460 lbs
Wheel Diameter4 in
Platform Width20 in
Platform Length20 in

Product Details

Wheel MaterialPolyurethane
TypePost Lift Table
Lift TypeSpring Lift
Weight Capacity Range40 to 500 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberETS-460
BrandVestil