Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987387

MPN #: NE-CART-2

Vestil 1 Shelf Battery Powered Traction Drive Platform Truck 750 Lb. Cap.

Product Description
SELF-PROPELLED BATTERY POWERED PLATFORM TRUCK

Helps Reduce Workers' Compensation and Insurance Claims

Promote worker safety at the office or warehouse. Integral traction drive features a 500W, 24V electric drive motor, (2) 95AH batteries, and an on-board 6 amp battery charger. Ergonomically designed low-hinged handle with pivot-action offers variable speed control, horn, and safety-reverse features. Unit operates up to 2.8 mph when unloaded, and up to 2.5 mph when fully loaded. Standard features include automatic braking, automatic parking brake, free-wheel lever for manual operation, and battery gauge level. Electronics are enclosed in splash-proof casing for safety. Rolls smoothly on two 9" solid foam steer wheels and two 10-¼" solid foam load wheels. 14" deck height and non-slip tread-plate surface. 1 Year Limited Warranty.

PRICE
$3,985.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width28 in
Height44-3/4 in
Weight Capacity750 lbs
Weight466 lbs
Wheel Diameter10-1/4 Front / 9 Rear in
Deck Width28 in
Deck Length46 in
Deck Height14 in

Product Details

Battery Type12 Volt / 95 Ah
Assembly RequiredNo
TypeMotorized Platform Truck
Unloaded Speed2.8 mph
Deck MaterialSteel
Caster Type(4) Rigid
Wheel TypeFoam-Filled
Handle TypeErgonomic Handle
Number of Batteries2
MaterialSteel
Manufacturers Part NumberNE-CART-2
Loaded Speed2.5 mph
Drive Motor500 Watt 24V W
BrandVestil

Warranty

Warranty1 Year