Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electro Kinetic Technologies

Model # :WBB1775283

MPN #: MPC-1772-355240

Electro Kinetic Technologies Motorized Platform Truck MPC-1772-355240 - 4000 Lb. Cap - 52" x 34-1/2"

Product Description
The Electro Kinetic Technologies, Pony Express Motorized Platform Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a 4,000 pound payload capacity, 34 1/2" wide x 52" long usable deck space, 11 1/2" deck height, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.

Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.

PRICE
$7,459.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width36-1/2 in
Height40 in
Weight Capacity4000 lbs
Weight435 lbs
Wheel Diameter9 in
Deck Width34-1/2 in
Deck Length52 in
Deck Height11-1/2 in

Product Details

Battery Type12 VDC AGM Deep Discharge
Assembly RequiredNo
TypeMotorized Platform Truck
Deck MaterialSteel
Caster TypeSolid Elastomer
Wheel TypeSolid
Handle TypeErgonomic Handle
Number of Batteries2
MaterialSteel
Manufacturers Part NumberMPC-1772-355240
Loaded Speed3 mph
BrandElectro Kinetic Technologies

Warranty

Warranty5 Years

Compliance & Certifications

CertificationsUL, cUL, CE (Battery Charger)