- Increased strength 7/32" wire rope
- Lightweight fiberglass reinforced nylon housing
- Load-bearing steel frame
- Over-sized steel anchor swivel
Fall Safe Skyloc II SRL-LE Self Retracting Lifeline Galvanized Cable, Carabiner, 30'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$835.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Length | 30 ft |
Product Details
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black/Gray |
| Anchorage Connection | Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | 4010030-1 |
| Housing Material | Reinforced Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI Z359.14, OSHA 1926, OSHA 1910 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |