Guardian Diablo Big Block 65' Self Retracting Lifeline, Nylon Housing, Galv. Steel Snap Hook-4-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 10967 65' Diablo Big Block Self Retracting Lifeline – Nylon Housing, Galv. Steel Snap Hook
The Guardian Fall Protection Diablo Big Block Cable SRL, formerly the Daytona Big Block SRL, is available in both 50' and 65' models, as well as with a variety of connector options. Rated for use in Leading Edge (LE) applications, the entire Diablo Big Block is built with quality and care, from its special coated and heat treated brake pawl bolts, to its lightweight and heavy duty housing. From functionality, to durability, to affordability, the DiabloBig Block is truly one of the highest-quality SRLs on the market.
The Guardian Fall Protection Diablo Big Block Cable SRL, formerly the Daytona Big Block SRL, is available in both 50' and 65' models, as well as with a variety of connector options. Rated for use in Leading Edge (LE) applications, the entire Diablo Big Block is built with quality and care, from its special coated and heat treated brake pawl bolts, to its lightweight and heavy duty housing. From functionality, to durability, to affordability, the DiabloBig Block is truly one of the highest-quality SRLs on the market.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21.9 lbs |
| Hook Opening | 13/16 in |
| Lifeline Width | 22-3/4 in |
| Lifeline Length | 65 ft |
| Lifeline Diameter | 22-3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized Steel |
| Description | Diablo Big Block Cable Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 10967 |
| Housing Material | ABS |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Guardian |
Compliance & Certifications
| Certifications | ANSI Z359.14-12, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910 |
| ANSI SRL TYPE | SRL |