Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3185933

MPN #: V8455331130

PeakWorks® Self Retracting Lifeline Device, Single Leg, Snap Hook, 130'L

Product Description
Non-leading edge class 1 SRD is approved for vertical use only and is third-party certified to ANSI Z359.14-2021 standards. Features aluminum housing for maximum durability with a .21-inch galvanized cable lifeline and comes equipped with a fixed handle anchor attachment point.

Features:
  • Manufactured to exacting specifications using lightweight aluminum or plastic housings for maximum operator comfort
  • Comes equipped with a fixed handle anchor attachment point
  • 310 lbs. capacity for 1 worker (combined weight of person, tools, clothing, etc.)


PRICE
$2,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110-310 lbs
Lifeline Width3/16 in
Lifeline Length130 ft
Lifeline Diameter3/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorGray
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
DescriptionSelf Retracting Lifeline Device
Package Quantity1
Manufacturers Part NumberV8455331130
Housing MaterialAluminum
Harness ConnectionSnap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 1
ANSI SRL ClassClass 1
ANSI SRL TYPESRL