The R410050 50-foot Max Patrol Self-Retracting Lifeline is a Class 1 device that allows more freedom of movement on the job without lock-up that can inhibit the range of motion. Lightweight and compact with 50 feet of working range this next-generation SRL offers the highest standard in safety and ergonomics. heavy-duty and lightweight at 14.7 lbs., Max Patrol is one of the most compact SRLs on the market providing protection for workers up to 400 pounds. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance ideal for low clearance applications. The convenient carry handle allows for easy transport. The blue accent color identifies that the R410050 can be anchored at or above the dorsal D-ring.
Werner® Max Patrol 50’ Cable Thermoplastic Housing Self Retracting Lifeline w/ Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 14.7 lbs |
| Lifeline Length | 50 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized Steel |
| Package Quantity | 1 |
| Housing Material | ThermoPlastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-2021-Class 1 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |