Post-it® Notes Super Sticky Grid Notes 660SSGRID, 4" x 6", White, 50 Sheets, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Super Sticky Notes feature 2X the sticking power. White notes with blue grid-lines are great for techies, teachers and students. Move your to dos with you throughout the day. Great for sketches or to keep to-do lists organized. Post-it® Super Sticky Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1-1/4 in |
| Height | 6 in |
| Paper Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | White |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Ruling | Grid |
| Description | Grid Notes |
| Package Quantity | 50 Sheets, 6/Pack |
| Manufacturers Part Number | 660SSGRID |
| Adhesive | Super Sticky |
| Brand | 3M Post-it |