Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB238509

Global Industrial™ Automatic Stretch Wrap Machine with Auto Film Attach & Cut Film

Product Description
✓ Wraps approximately 25 loads per hour
✓ Automatically attach and cut film
✓ Includes auto detect pallet height and emergency shut off function for safety

Increase productivity and eliminate worker strain with the Global Industrial™ Fully-Automatic Stretch Wrap Machine with Auto Film Attach and Cut Film. If you're wrapping five loads or more per day, by hand, you're in the market for our Fully-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machine's heavy-duty industrial design is built for long-lasting service. Use with 20" wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. 1-Year Limited Warranty.

  • Photo-eye allows operators to walk away
  • Front and rear forklift access
  • 110-volt, 10 amp.
  • 13 RPM variable speed turntable
  • Features a tension knob that allows 100% to 150%,post stretch.

  • For use with clear/translucent wrap only. Will not work with black film.

    PRICE
    $17,499.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length99 in
    Width59 in
    Height90 in
    Weight Capacity4400 lbs
    Weight970 lbs
    Max Roll Diameter10 in
    Turntable Height3.15 in
    Turntable Diameter59 in
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height83 in
    Min Roll Width20 in

    Product Details

    Loading OptionForklift
    MaterialSteel
    Phase1
    Manufacturers Part Number238509
    ProgrammableYes
    Speed1 - 13 rpm
    BrandGlobal Industrial
    TypeAutomatic Stretch Wrapper
    ColorBlue
    Amperage10 A
    Hertz60 Hz
    Voltage120 V
    DescriptionStretch Wrap Machine with Auto Film Attach & Cut Film

    Warranty

    Warranty1 yr