Highlight Industries Ramp For Predator® 760242 Stretch Wrapping Machine, 67"Lx48"Wx4"H
Write a Review
|
Questions & Answers (0)
Product Description
The diamond plate 67" x 48" Ramp helps easy pallet loading by pallet jack. It is compatible with the Predator® 760242 SS semi-automatic low profile stretch wrapper with scale (Global# B2239071). This product has a 1-year limited warranty.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 48 in |
| Height | 4 in |
| Weight Capacity | 4000 lbs |
| Weight | 175 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Color | Green |
| Material | Steel |
| Description | Ramp for Low Profile Stretch Wrapper Machine |
| Package Quantity | 1 |
| Manufacturers Part Number | 600947 |
| Brand | Highlight Industries |
Warranty
| Warranty | 1 yr |