Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2254513

MPN #: CN-4520A

Sealer Sales Shrink Tunnel Machine, 31.5"L x 17.7"W x 7.9"H Tunnel, 220-240V

Product Description
The CN-4520A packing machine is designed for continuous shrinking of PVC and polypropylene films used in shrink packaging. It is equipped with an adjustable speed conveyor and 2 temperature controllers for upper and lower heaters. The tunnel is heated on 4 sides by 10 ceramic electric tubes. The machine is equipped with a stand and wheels and can be placed on a tabletop of left free standing. This product has limited warranty of 6 months.

Easy to Operate: You simply turn on the power and the heater and adjust the conveyor speed according to the thickness of the film. Put the package on the conveyor belt and the film shrinks tightly around the package as it goes through the tunnel. Note: User must provide their own plug.

Features:
  • Designed for continuous shrinking of PVC, POF and PP films
  • AC variable speed conveyor is 0-20 FPM
  • Easy to use and reduces labor cost
  • Automatic operation
  • Heating on four sides
  • 10 ceramic electric replaceable tubes
  • Locking casters
  • Tunnel Size is 31.5"L x 17.7"W x 7.9"H
  • Separate adjustable temperature controllers for upper and lower heaters
  • 18" Chamber Length
  • Max Film Thickness : 240 Gauge


PRICE
$3,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-7/16 in
Width28-5/16 in
Height43-5/16 in
Weight240 lbs

Product Details

Assembly RequiredYes
TypeShrink Tunnel
ColorGray
Amperage27 A
Max Temperature329°F/200°C °F
For Use WithPVC or PP Film
Voltage220 - 240 V
MaterialSteel
Phase1
DescriptionShrink Tunnel Machine
Conveyor Speed0 - 20 ft./Minute
Manufacturers Part NumberCN-4520A
BrandSealer Sales

Warranty

Warranty6 mo