Bowman® Protective Wear Dispenser - Cap/Shoe Cover 11.25"W x 11.23"H x 5.12"D, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Dispenser - Cap/Shoe Cover Holds one box of bouffant caps. Keyholes for wall mounting. Stainless Steel. Made in the USA.
PRICE
$112.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 5-1/8 in |
| Height | 11-1/4 in |
| Weight | 4 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Stainless |
| Manufacturers Part Number | PD007-0300 |
| Brand | Bowman |