Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815740

MPN #: 50193

TrippNT™ White Lab Entry Gowning Changing Room Station, 18"W x 7"D x 20"H

Product Description
TrippNT's Lab Entry Changing Station provides storage for cleanroom supplies and gowns. The 3 center bins come with clear acrylic doors for dust protection. There is safety glasses storage and a glove box holder on either side of the changing station. The White PVC construction is lightweight and easily mounted using the cut out keyholes.

Features:
  • Compact All-in One Design
  • 3 Bins with Clear Acrylic Doors for Dust Protection
  • Constructed from White PVC & Clear Acrylic
  • Store everything you need to go from your street clothes in to the lab
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$549.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth7 in
Height20 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeIsolation Station
Hooks3
ColorWhite
Number of Shelves1
Material1/2" HDPE, 1/4" PVC, 1/8" Acrylic
DescriptionLab Entry Changing Station
Number of Compartments4
Manufacturers Part Number50193
BrandTrippNT