Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Semi-Automatic Horizontal Band Saw - 5.4 HP, 220V, 3 Ph - Knuth HB 460 L 152806

Model #: WBB2278818

MPN #: 152806

Semi-Automatic Horizontal Band Saw - 5.4 HP, 220V, 3 Ph - Knuth HB 460 L 152806

|
Questions & Answers (0)
PRICE
$39,900.00
Usually ships in 1 to 4 days
For precise sawing of sections and solid material like steel, aluminum and other material
  • Every model of this series provides infinitely variable cutting speeds from 66 to 328 ft/minPowerful, low-maintenance motors for high reliability
  • Hydraulic workpiece clamping is now standard equipment on all models
  • Pressure gauge ensures correct saw blade tension for increased blade life and lower cost
  • Removable coolant reservoir for simplified maintenance
Linear Guide Technology:
  • Torsion-proof steel construction with dual-column guide – rigid and vibration absorbing
  • The saw frame features a mono-frame design for travel across large linear guides
  • Advanced hydraulic saw frame feed with new pressure regulating system (PAS) allows optimum adjustment for every sawing task: infinitely variable feed speed and cutting power control provide a wide spectrum of machining possibilities with just one saw blade type
  • The control valve features identifications and labeling for sheets, solid materials and various other material types to provide maximum user-friendly handling
  • Optical registration of the workpiece height allows fully automated empty runs in rapid feed mode for a timely optimum change-over to work feed as well as limiting the vertical saw frame travel and keeping down-times to a minimum
Cutting Capacities
  • Cutting capacity 90° (round): 18"
  • Cutting capacity 90° (square): 18"
  • Cutting capacity 90° (flat): 26" x 18"
  • Cutting capacity 45° (round): 15"
  • Cutting capacity 45° (flat): 15" x 18"
  • Cutting capacity 45° (square): 15"
  • Cutting speed: 780 - 3,900 in/min
Drive Capacity
  • Motor rating main drive: 5.4 HP
  • Motor rating hydraulic pump: 0.7 HP
  • Motor rating coolant pump: 0.2 HP
Measures and Weights
  • Belt dimensions: 204.72" x 1.61" x 0.05"
  • Overall dimensions (L x W x H): 122.05" x 70.87" x 39.37"
  • Weight: 3,102 Lbs.


1
1
Easy online or call-in returns.