Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3037648

MPN #: CB613789

Sensitive Skin Bath Bar, Unscented, 4.5 Oz Bar, 8 Bars/Pack, 9 Packs/Carton

Product Description
  • Hypoallergenic and fragrance-free.
  • One-quarter moisturizing lotion formula.
  • Soothing ingredients.
  • Leaves skin smooth and healthy.

Hypoallergenic and fragrance-free bar soap is exceptionally mild, designed to cleanse without irritating sensitive skin. Unique formula with one-quarter moisturizing lotion ensures soft, healthy hands. Unscented bath bar leaves even sensitive skin feeling smooth and luxurious. Hypoallergenic. Soap Type: Bar; Application: Body; Hand; Capacity (Weight): 4.5 oz; Scent: Unscented.

PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4.5 oz lbs

Product Details

TypeBar
ScentUnscented
DescriptionPersonal Soaps-Bar
ColorWhite
ApplicationBody; Hand
For Use WithBody; Hand