Softsoap® Liquid Hand Soap Pumps, Fresh, 7.5 oz. Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Awaken your senses while cleansing your hands with Softsoap Liquid Hand Soap. Moisturizing ingredients to soften and smooth. This makes the formula a great addition to any bathroom and even works as a kitchen hand soap. Bring a moment of joy to your day.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Liquid |
| Scent | Fresh |
| Size Type | 7.5 oz. |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | US04966A |
| Brand | Softsoap |