Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177445

MPN #: 4130B200

Betco® SenTec® Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, 2/Case

Product Description
Pure Linen is a proprietary dual malodor counteractant that is effective on all odor sources. Scientifically built and designed to leave a positive impact on your facility and occupants is like no other in the market today.

Features:
  • Unique Dual Malodor Counteractant Technology that eliminates odors
  • Broad Range Malodor Elimination
  • Meets & Exceeds state of California VOC content requirements
  • Color: Clear
  • pH: 7 - 9.5
  • Solubility in Water: Complete
  • Warranty: 2 years
Directions for Use:
  • Trigger Sprayers for air and soft surfaces: Dilute 13 oz./gal. or 200 mL/L (1:10) with water. Mist in center of room. Note: For soft fabrics which may water spot (such as silk or dark fabrics) always test on an inconspicuous area. Not recommended for leather
  • Floors/Hard Surfaces: Dilute 2 oz./gal. or 16 mL/L (1:64) with water. Mop or wipe on affected areas
  • Carpet Shampooers/Carpet Extractors: Dilute 1/2 oz./gal. or 4 mL/L (1:256) with water
  • Fogging Machines: Pour product into fogging machine to atomize into room


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

StyleLiquid
TypeOdor Eliminator
ScentPure Linen
Size Type2 L
Package Quantity2
DescriptionOdor Eliminator
Manufacturers Part Number4130B200
BrandBetco