Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126544

MPN #: CHW30300

SentrySafe Fire/Water Chest, 1/2 Hour, Digital Lock, 0.36 cu. ft.

Product Description
Our Large Digital Chest includes a programmable, digital lock that allows consumers to choose their own combination for additional security and personalization. This personal chest provides .36 cu. ft. internal capacity, with more room than traditional chest, to provide valuable protection for small but important items.

Features:
  • Programmable, for easy access and improved security.
  • Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices.
  • ETL Verified to protect your valuable items from flood damage up to 72 hours
  • UL Classified to protect your valuables in a fire for a 1/2 hour up to 1550°F (843°C)
  • Privacy key lock keeps unwanted viewers or children away from the contents of the safe


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth18-1/8 in
Height16-3/4 in

Product Details

Lock TypeDigital Lock
TypeFire Water Chest
Capacity0.36 ft³
ColorBlack
Door TypeTop Opening Lid
BrandSentrySafe

Compliance & Certifications

Fire Rating30 Min. @1550° F