Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3138222

MPN #: 915

Sentry®Safe Locking Drawer Accessory For 1.6 & 2.0 Cubic Feet Safes

Product Description
Get added privacy protection from your Sentry®Safe 2.0 or 1.6 cu. ft. Fire-Resistant Safe with a Sentry®Safe Locking Drawer. This multi-positional shelf helps you lock away documents and valuables so they are kept private, even to other people that may be using the safe. The hard exterior of the locking drawer can also prevent scratching to small valuables.

Features:
  • Multi-positional locking drawer adds additional privacy for important documents and small valuables
  • Hard exterior provides protection from scratching to small valuables
  • Includes two keys
  • This accessory is specifically designed to fit in a 2.0 or 1.6 cu. ft. Sentry®Safe Fire-Resistant Safe - may not work with other safe models


PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth10-3/4 in
Height3-3/16 in
Weight3 lbs

Product Details

Assembly RequiredNo
Standard Locking OptionKeylock
MaterialPlastic
Package Quantity1
ColorWhite
Manufacturers Part Number915
BrandSentrySafe

Warranty

Warranty90 days