Features:
- Multi-positional 5" deep tray provides additional organization for small objects and valuables
- This accessory is specifically designed to fit in a 1.6 or 2.0 cu. ft. Sentry®Safe Fire-Resistant Safe
Weights & Dimensions
| Width | 10-13/16 in |
| Depth | 5 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 916 |
| Brand | SentrySafe |
Warranty
| Warranty | 90 days |