Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3138216

MPN #: 914

Sentry®Safe Tray Insert Accessory For 1.6 & 2.0 Cubic Feet Safes

Product Description
Keep your important documents and valuables organized while keeping them safe with this Sentry®Safe Tray Insert. Adjustable to any height in your Sentry®Safe 2.0 or 1.6 cu. ft. fire-resistant safe this Tray helps you arrange your items so they are easy to find and not damaged during storage.

Features:
  • Multi-positional shelf allows for custom organization of Sentry®Safe 2.0 or 1.6 cu. ft. fire-resistant safes
  • Keeps items organized to prevent damage during storage
  • This accessory is specifically designed to fit in a 2.0 or 1.6 cu. ft. Sentry®Safe Fire-Resistant Safe - may not work with other safe models


PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth10-1/2 in
Height1-5/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Package Quantity1
ColorWhite
Manufacturers Part Number914
BrandSentrySafe

Warranty

Warranty90 days