Fenco Steel Locking Lid P-42 For P-40 Or P-41 - 14-7/8"W x 14-1/8"D x 7/16"H Champagne
Write a Review
|
Questions & Answers (0)
Product Description
FENCO accessories integrate well into your new or existing system. Many different cash/coin trays constructed of steel or ultra-plastic, four different-sized note inserts, and a large assortment of options allow you to create the system that is right for you!. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/8 in |
| Depth | 14-1/8 in |
| Height | 7/16 in |
| Weight | 3 lbs |
Product Details
| Type | Cash Tray |
| Standard Locking Option | None |
| Color | Tan |
| Door Type | No Door |
| Series | Goldline - Teller Line Accessories |
| Style | Cash Tray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P-42-A |
| Brand | Fenco |