Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB916094

MPN #: 173502

McDonnell & Miller Series 157 Low Water Cut-off/Pump Controller 157-S

Product Description
For residential, commercial and industrial low or high pressure boiler applications. For boilers of any steaming capacity. Monel bellows provides corrosion resistance. Float chamber with integral water column provided Snap action for high temperature service - 1 Single pole, single throw switch for pump control - 1 Single pole, double throw switch for low water cut-off and alarm actuation. Optional features - Manual reset - Integral conductance probes for additional levels and greater operating differential-Model 157S-RBP-MD - 1" or 1-1/4" NPT equalizing tapings - 1/2" or 3/4" NPT tapings for gauge glass/tri-cock installations. BSPT threads. Maximum pressure 150 psi (10. 5 kg/cm2). Made in the USA.

PRICE
$2,799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth13-3/8 in
Height16 in
Weight39.7 lbs

Product Details

TypeLow Water Cut-off/Pump Controller
Series157
Manufacturers Part Number173502
For Use WithResidential, Commercial And Industrial Low Or High Pressure Boiler Applications
BrandMcDonnell & Miller
Max Pressure150 psi

Warranty

Warranty1 yr