Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
Safgard™ 400 Series Gas Steam Low Water Cut-off, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ 400 Series 24V Gas Steam Low Water Cut-off
Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-13/16 in |
| Weight | 2..85 lbs |
Product Details
| Type | Steam |
| Voltage | 24 V |
| Includes | 15 Sec. Off Delay, 30 Sec. On Delay, Auto Reset, Low Water Indicators |
| Color | Black |
| Manufacturers Part Number | 400 |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ASME CSD-1 requirements, UL 353 |