Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
Safgard™ 500 Series Gas Hot Water Low Water Cut-off, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ 500 Series 24V Gas Hot Water Low Water Cut-off
Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
Click for Instructions
Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-13/16 in |
| Weight | 2..85 lbs |
Product Details
| Type | Hot Water |
| Color | Black |
| Voltage | 120 V |
| Includes | Manual Reset, Burner Circuit Test Button, LED Indicators |
| Manufacturers Part Number | 550 |
| Brand | Hydrolevel |
| Max Pressure | 160 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ASME CSD-1 requirements, UL 353 |