Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218165

MPN #: 33-4-RT

Fairbanks Medium Duty Rigid Caster 33-4-RT - Rubber Mold-On 4" Dia. - 200 Lb. Capacity

Product Description
Applications
  • Floor trucks
  • Warehouse trucks
  • Bakery equipment
  • Display racks
  • Chair trucks
  • Shelf trucks
Features
  • Double-ball race swivels E23-4 and EL23-4 swivel casters have a 1/2" diameter cold-forged king pin
  • Large, lower raceway for greater swiveling, efficiency and shock absorption
  • Zinc plated


PRICE
$55.95

Min. purchase quantity is 3
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height5-1/4 in
Weight Capacity200 lbs
Weight3 lbs
Wheel Diameter4 in
Mounting Bolt Hole Diameter5/16 in
Plate Size3-1/4 x 6-1/4 in
Bolt Spacing2 x 5 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-On Rubber
ColorSilver
SeriesSeries 23/33 Medium Duty Casters
Caster TypeRigid
Wheel TypeMold-On Rubber
Caster Rig MaterialCold Forged
FinishZinc Electro-Galvanized
Caster IndexRigid Plate Casters
DescriptionRigid Caster
Package Quantity1
Manufacturers Part Number33-4-RT
BrandFairbanks

Warranty

Warranty2 yr