Model # :WBB3085024
MPN #: 19-958-9707
Cejn® Series 320 Compressed Air Hose Kit, 236-11/50"L - Pkg Qty 3
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 |
| Weight | 4 lbs |
Related Products
CEJN 19-902-9103 Multi-Link Ind. Interchange 1/4" Body Size Safety eSafe Kit, 3 Out, 1/2" Fem.Inlet With multiple outlets Series 310 eSafe Multi-Link offers both flexibility and high performance. Available in 1- and 4-outlet units. The units can easily be connected to create larger outlet units. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 310 eSafe Multi-Link complies with ISO Standard 4414 and EN 983 and it offers standard features; one-hand operated, high flow and long service life Features: Compact ...
In the realms of automotive, construction, and industrial work, efficiency and durability often top the priority list. Given the intricate tasks professionals in these industries undertake, such as removing tight lug nuts, proficiently using a nail gun, or rapidly inflating tires, having the right equipment becomes essential. Recognizing this acute need, BluBird® introduces its comprehensive Air accessory kit, specially curated for those who demand only the best. At the heart of this kit is BluBird®'s renowned Air Hose, designed with groundbreaking advancements. Unlike the bulk and heft ...
CEJN 19-902-9154 Multi-Link Asian Interchange 1/4" Body Size Safety eSafe Kit 4 Out, 1/2" Fem.Inlet With multiple outlets Series 315 eSafe Multi-Link offers both flexibility and high performance. It is a one hand operated safety coupling that vents before disconnection eliminating the risk of hose whip. Available in 1- to 5-outlet units. A small unit can be expanded with extensions to create a larger unit with up to five outlets. Separate units can easily be connected. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. ...
In a world driven by the dynamic realms of automotive, construction, and industrial sectors, pneumatic hoses play an indispensable role. The Avagard® Air accessory kit emerges as an epitome of versatility and efficiency, offering unparalleled solutions tailored for these industries. This comprehensive kit is not just a product; it's a promise of unmatched performance and reliability. For professionals and enthusiasts alike, using air tools, whether it's for removing lug nuts in automotive applications, deploying a nail gun in a construction project, or inflating tires in industrial ...
Cejn® spiral hose is an excellent choice for applications that call for hose to have excellent recoil ability and crimp resistance. It offers high tensile and tear strength and resistance to impacts. The hose is abrasion resistant, and is suitable for applications in a wide temperature range. Features Light and flexible Excellent resistance to oils, solvents, and other non-aqueous solutions Long service life with outstanding aging qualities