Features:
JohnDow Evacuation Kit for JDI-LP4 - JDI-EK
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow Evacuation Kit JDI-EK converts the JDI-LP4 into a self-evacuating drain. With the use of regular shop air, oil is easily transferred from the drain into a storage tank.
Features:
7 psi fixed regulator
Safety relief valve
Mounting hardware
10' evacuation hose
2" drain plug
Features:
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Diameter | 3/4 in |
| Hose Length | 8 ft |
Product Details
| Type | Evacuation Kit |
| Material | Steel |
| Operating Pressure | 10PSI |
| Description | Evacuation Kit |
| Manufacturers Part Number | JDI-EK |
| PSI | 10 psi |
| For Use With | JDI-LP4 |
| Brand | John Dow Industries |