Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB916075

MPN #: 132800

McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-off 47-2, #2 Switch

Product Description
McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-off 47-2, #2 Switch

For steam and hot water boilers with cold water feed. Continuous maintenance of minimum safe water level, independent of electrical service. Proportional feed action. Quick hook-up fittings provided. Quick-change replaceable cartridge valve and strainer. Optional features Series 47 F - No. 2 switch - Manual reset. Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function. Maximum water supply pressure 150 psi (10. 5 kg/cm2) . Maximum inlet water temperature 120°F (49°C). Maximum boiler pressure 25 psi (1. 8 kg/cm2). Made in the USA.

PRICE
$1,799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-5/8 in
Depth11-7/8 in
Height11-7/8 in
Weight28.5 lbs

Product Details

TypeMechanical Water Feeders/Low Water Cut-off with #2 Switch
Series47
Manufacturers Part Number132800
For Use WithSteam And Hot Water Boilers With Cold Water Feed
BrandMcDonnell & Miller

Warranty

Warranty1 yr