McDonnell & Miller Series 51 Mechanical Water Feeder/Low Water Cut-off
Write a Review
|
Questions & Answers (0)
Product Description
McDonnell & Miller Series 51 Mechanical Water Feeder/Low Water Cut-off
For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m2) capacity with cold water feed. Quick-change replaceable cartridge valve and strainer. Optional features - No. 2 switch - Manual reset - Float block. Proportional feed action. Model 51 can be field upgraded with a No. 2 switch to add low water cut-off function. Maximum water supply pressure 150 psi (10. 5 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 35 psi (2. 5 kg/cm2). Made in the USA.
For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m2) capacity with cold water feed. Quick-change replaceable cartridge valve and strainer. Optional features - No. 2 switch - Manual reset - Float block. Proportional feed action. Model 51 can be field upgraded with a No. 2 switch to add low water cut-off function. Maximum water supply pressure 150 psi (10. 5 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 35 psi (2. 5 kg/cm2). Made in the USA.
PRICE
$1,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 10-3/8 in |
| Weight | 35.3 lbs |
Product Details
| Type | Mechanical Water Feeders/Low Water Cut-off |
| Series | 51 |
| Manufacturers Part Number | 134700 |
| For Use With | Low Pressure Steam And Hot Water Boilers With Cold Water Feed |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |