Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA.
Safgard™ 700 Series Low Water Cut-Off 700SV W/Manual Reset, Short Probe, Commerical, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ 700 Series Low Water Cut-Off W/Manual Reset, Short Probe, Commerical, 24V
Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA.
Click for Instructions
Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-4/5 in |
| Weight | 3 lbs |
Product Details
| Type | Hot Water |
| Voltage | 24 V |
| Includes | Manual Reset, LED Indicating Lights, EL1214-SV Short Probe |
| Color | Black |
| Manufacturers Part Number | 700SV |
| Brand | Hydrolevel |
| Max Pressure | 160 psi |
Warranty
| Warranty | 1 yr |