Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrolevel

Model # :WBB974579

MPN #: CGT450-2060

Cyclegard® CG400 Series CGT450-2060 Low Water Cut-Off, Auto Reset, Direct Boiler Mounting, 120V

Product Description
Cyclegard® CG400 Series CGT450-2060 Low Water Cut-Off, Auto Reset, Direct Boiler Mounting, 120V

Features:

  • Intermittent Level Test Maximum Protection for Foaming Boilers
  • 15 Second Burner Off Delay
  • 30 Second Burner On Delay
  • Automatic Reset
  • Low Water Indicating Light
  • Direct Boiler Mounting - Eliminates Blowdowns Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Intermittent Level Test (ILT) feature provides maximum boiler protection by removing power from the burner circuit at set intervals. Models ending in "1090" perform the ILT every 10 minutes for 90 seconds.
  • Models ending in "1560" perform the ILT every 15 minutes for 60 seconds, Models ending in "2060" perform the ILT every 20 minutes for 60 seconds, Models ending in "2090" perform the ILT every 20 minutes for 90 seconds
  • Made in the USA.




PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2-3/8 in
Height5-4/5 in
Weight3 lbs

Product Details

TypeSteam
ColorBlack
Switch ContactsSPDT
Voltage120 V
Includes15 Sec. Off Delay, 30 Sec. On Delay, Auto Reset, Low Water Indicating Light
Switching Capacity5.8 Full Load Amps, 34.8 Locked Rotor Amps
Manufacturers Part NumberCGT450-2060
Power Consumption Volt Amps4.2 A
Max Steam Pressure15 psi
Performs Intermittent Level Testevery 20 minutes for 60 seconds
BrandHydrolevel

Warranty

Warranty1 yr