Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373139

MPN #: Kiosk900-SB

Braeside Series 900 Standard Infection Control Kiosk, Matte Black

Product Description
The Standard Series 900 Infection Control Kiosk with matte finish, has a sophisticated and compact design that complements any setting, whether a hospital, clinic or doctor's office. Upscale curved panels and shelves, along with pre-fit dispensers combine form and function in one complete unit. Convenient dispensers include a secure pump sanitizer dispenser holder, two tissue dispensers and two face mask dispensers that fit the most popular size boxes from major brands. Lockable rear storage provides for quick and easy replenishment of hygiene supplies. The Series 900 Standard Kiosks are available in three matte colors, with additional colors and finishes available with custom orders. Pictured infection prevention supplies are not included.

Specifications:
  • Overall Size: 22"W x 49"H x 13"D
  • Available in three matte color finishes: Gray, White and Black
  • Tamper-resistant holder for a hand sanitizer dispenser (sanitizing dispenser not included)
  • Two tamper-resistant compartments for most popular mask box sizes
  • Two tamper-resistant compartments for most popular tissue box sizes
  • Unique pusher system keeps supplies easy to access
  • Tamper-resistant rear access to product and storage area
  • Lockable rear access/storage doors (includes two keys)
  • Contemporary curved front panel
  • Clinical-grade brushed aluminum components
  • Stable base with EZ move glides
  • Ships fully assembled
  • Designer colors and finishes also available (minimum quantities apply)
PRICE
$539.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth13 in
Height49 in

Product Details

Assembly RequiredNo
TypeInfection Control Stations
MaterialSteel, PVC
Package Quantity1
DescriptionSeries 900 Standard Infection Control Kiosk
ColorBlack
Manufacturers Part NumberKiosk900-SB
BrandBraeside Displays