Semi-Recessed - Protective Wear Organizer - Space Saver Holds disposable or reusable gowns, aprons, or coveralls/jumpsuits, one box of face shields, and three boxes of gloves. Low profile ADA and CMS Wall Protrusion compliant. Keyless locking mechanism. Screw holes in sides to mount to stud framing in wall. Quartz Beige Powder-Coated Steel. Made in the USA.
Bowman® Protective Wear Organizer, Keyless Lock, 18-3/4"W x 4-3/4"D x 34-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,404.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 4-3/4 in |
| Height | 34-11/16 in |
| Weight | 7 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RE501-0012 |
| Brand | Bowman |