Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L
Write a Review
|
Questions & Answers (0)
Product Description
Series E & A Decking/Shoring Beam has an outer tube made from high strength aluminum alloy and a patented flat latch steel end channels for superior strength to weight ratio. Flat latch reduces damage during loading and unloading. Attaches to series E or A track with an adjustment range of 85.7" to 96.6". WLL of 2,200 lbs. for both decking and shoring applications.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.62 in |
| Height | 3.25 in |
| Weight | 16 lbs |
| Ultimate Load Strength Weight Capacity | 6600 lbs |
| Working Load Weight Limit | 2200 Decking & Shoring lbs |
| Adjustable Length | 85-11/16 - 96-5/8 in |
Product Details
| Assembly Required | No |
| Type | Decking/Shoring Beam |
| Color | Silver |
| Series | Series E & A |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 43638-50 |
| Duty | Medium |
| Brand | Ancra |