Winfield Series Ridgeline Wall Mount Locking Mailbox WF-PM16-BL Black
|
Questions & Answers (0)
Product Description
The QualArc Winfield Ridgeline locking wall mount mailbox features a decorative curved roof. Made of tough powder coated galvanized steel, this mailbox is weatherproof keeping contents dry and comes with a lock and set of keys. Incoming Mail slot opening: 10-3/8" x 1-1/8". Color: Black
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 5-1/2 in |
| Height | 14-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-PM16-BL |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |