Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB3168051

MPN #: V9553510-S

K1 Series® SafeGrip™ Footwear Traction Aid, S, Black

Product Description
K1 Series® SafeGrip™ traction aids help prevent slips, trips, and falls on wet, oily, greasy, and even soapy surfaces. Perfect for workers in food service and processing, manufacturing, warehousing. The full foot design is made with an oil-resistant material and features a unique tread pattern to channel liquids away while simultaneously increasing foot contact with the ground.

Features:
  • Provides maximum grip on slippery surfaces covered in water, oil, grease, soap, and more
  • Special tread pattern channels liquids away while increasing foot contact with the ground
  • Tough industrial-grade oil resistant material is durable and made to last
  • Synthetic rubber material is comfortable, maintains flexibility, and is easy to clean
  • Large toe-box provides a snug yet comfortable fit over your footwear
  • Built-in retention strap ensures a secure fit throughout the entire day
  • Molded one-piece design allows maximum stretch for an easy fit
  • Unique inner lining effectively grips the footwear sole to prevent sliding
  • Extended pull tab allows convenient on and off and effortless wearing
  • Tread pattern extends beyond the bottom of the foot to account for pronation or changes in gait


PRICE
$41.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
SizeSmall

Product Details

TypeFootwear Traction Aid
Upper MaterialRubber
ColorBlack
ApplicationTraction Aid
SeriesSafeGrip
Size TypeSmall
Closure TypePull-On
MaterialRubber
DescriptionFootwear Traction Aid
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleFull Coverage
Manufacturers Part NumberV9553510-S
Primary UseGrease, Oil, Water, Soap
Traction MaterialRubber