K1 Heelstop Anti-slip Heel Traction Aid, Intrinsic, XXL
Write a Review
|
Questions & Answers (0)
Product Description
The K1 Heelstop is a unique, lightweight anti-slip traction aid that is proven to reduce workplace slips and falls in icy or snowy conditions. The body of the K1 Heelstop is constructed of industrial-quality, freeze-resistant TR rubber which remains flexible even in the most extreme temperatures. The design covers the entire heel, and the evenly distributed studs are made from long-lasting stainless steel to resist wear and tear and provide unparalleled anti-slip solutions. The specially designed intrinsically safe material is certified to prevent sparking when working in areas where combustible material may be present. Made with a convenient Velcro strap, the Heelstop can be easily removed when traction is not necessary.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14+ |
Product Details
| Type | Heelstop Anti-slip Heel Traction Aid |
| Color | Black |
| Series | Heelstop |
| Midsole Material | Polymer Blend |
| Size Type | 2XL |
| Closure Type | Hook & Loop |
| Material | Rubber/Steel |
| Description | Heel Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Strap-On |
| Manufacturers Part Number | V5770170-2XL |
| Traction Material | Intrinsic - Spike |
| Brand | K1 |