Winfield Series Woodlake Wall Mount Locking Mailbox WF-P010 Black/Stainless Steel
|
Questions & Answers (0)
Product Description
The QualArc Winfield Woodlake is a stylish large capacity wall mount locking mailbox that comes with a lock and set of keys. Mailbox is made of galvanized steel and features a tough black powder coated finish with a stainless steel letter flap and door.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 5-1/2 in |
| Height | 14-1/2 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-P010 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |