Winfield Series Compton Wall Mount Locking Mailbox WF-L33SL Stainless steel
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Compton is a simple decorative wall mount locking mailbox which features a curved top. Mailbox is made of stainless steel and comes with a lock and set of keys. Front locking door opens for easy mail retrieval. Incoming Mail slot opening: 13" x 1-3/8".
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 4-1/2 in |
| Height | 14-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Top Access |
| Color | Silver |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-L33SL |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |