Serrated 2 Step 24"W Aluminum Rolling Ladder 10"D Top Step, Spring Loaded - A2SH30G
Write a Review
|
Questions & Answers (0)
Product Description
Serrated 2 Step 24"W Aluminum Rolling Ladder 10"D Top Step, Spring Loaded - A2SH30G
All-welded aluminum rolling ladder is corrosion resistant and non-magnetic, making it ideal for a variety of applications. Spring loaded ladder is rated to hold up to 350 lbs. Serrated treads. Features 10" deep top step. Aluminum mill finish and paint free. Meets OSHA and ANSI standards.
All-welded aluminum rolling ladder is corrosion resistant and non-magnetic, making it ideal for a variety of applications. Spring loaded ladder is rated to hold up to 350 lbs. Serrated treads. Features 10" deep top step. Aluminum mill finish and paint free. Meets OSHA and ANSI standards.
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 19 in |
| Height | 49 in |
| Weight Capacity | 350 lbs |
| Weight | 28 lbs |
| Height to Top Step/Platform | 1 ft 7 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Working Height | 7' in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Lock Type | Spring Loaded Casters |
| Number of Steps | 2 |
| Color | Gray |
| Step Type | Serrated |
| Material | Aluminum |
| Manufacturers Part Number | A2SH30G |
| Max Platform Height | 19 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |