Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WB242764

MPN #: 29208

Server Hot Topping Warmer w/Pump - 82060

Product Description
This Hot Topping Warmer is a water bath warmer that is thermostatically controlled to hold products at serving temperature. It's constructed of stainless steel for durability and includes a pump. To eliminate burning or scorching, this unit features a precalibrated thermostat that senses the food temperature and turns a 500 watt heating element on or off as needed. This model dispenses from a #10 can (of topping) or 3 quart (2.8 L) stainless steel jar (#242813) (not included). This unit features a stainless steel pump with captures valve balls to eliminate loss and a water fill line to eliminate overflow accidents.

PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth13-1/16 in
Height15-3/8 in
Weight9 lbs

Product Details

TypeFudge Server w/Pump
ColorSilver
Amperage4.2 A
Capacity3 qt
Wattage500 W
Dispenses(1) #10 Can
Voltage120 V
MaterialIncludes Pump
DescriptionHot Topping Warmer w/Pump
Manufacturers Part Number29208
BrandServer Products

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsNSF, UL, cUL