Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base comes with the 4 qt. accessory pack, including an adapter plate, three insets, three hinged covers, and three 3 oz. ladles so you can quickly and easily set up soup for sale.
Vollrath® 720201003, Full-Size Soup Merchandiser, 120 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 21-3/4 in |
| Height | 9 in |
Product Details
| Plug | 5-15P |
| Amperage | 8.3 A |
| Capacity | (3) 4 qt |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Full-Size Soup Merchandiser |
| Watts | 1000 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 720201003 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF Listed, UL Listed US and Canada |