Server 81230, Twin Warmer w/ Pumps
Write a Review
|
Questions & Answers (0)
Product Description
Twin stainless steel water-bath warmers feature individual thermostats and power switches for each well. Adjustable thermostats, sense food temperature and turn each 500 watt heating element on or off as needed eliminating burning or scorching. This model includes (2) stainless steel pumps. The stainless steel pumps dispens directly from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 mL) serving is the maximum portion which can be reduced in ¼ ounce (7 mL) increments, using the supplied gauging collars. Black knobs are standard. This product features a stainless steel construction, adjustable, precalibrated thermostats for accurate heat control and water fill lines to eliminate overflow accidents.
PRICE
$899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 13-1/2 in |
| Height | 15-5/16 in |
| Weight | 19 lbs |
Product Details
| Type | Twin Warmer With Pumps |
| Color | Silver |
| Amperage | 8.3 A |
| Capacity | 6 qt |
| Wattage | 1000 W |
| Dispenses | Holds #10 Cans or Stainless Steel Jars |
| Voltage | 120 V |
| Material | Includes (2) Stainless Steel Pumps |
| Description | Twin Warmer w/ Pumps |
| Manufacturers Part Number | 29208 |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF, UL, cUL |