Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WB242765

MPN #: 29208

Server Supreme™ Food Warmer w/ Pump and Spout Warmer

Product Description
Supreme™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents. This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 mL) serving is the maximum portion which can be reduced in 1/4 ounce (7 mL) increments, using the supplied gauging collars. This unit features a precalibrated thermostat to enusre accurate heat control and a stainless steel pump with captured valve balls that eliminate product loss. NEW This unit now encludes (3) magnetic merchandising signs: Cheese, Fudge and Caramel.

PRICE
$659.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-15/16 in
Depth15-1/2 in
Height15-7/16 in
Weight15 lbs

Product Details

TypeFood Warmer w/Pump and Spout Warmer
ColorSilver
Amperage4.3 A
Capacity3 qt
Wattage517 W
DispensesFrom #10 Can or 3 Qt Jar
Voltage120 V
MaterialIncludes (3) Magnetic Merchandising Signs: Cheese, Fudge & Caramel
DescriptionFood Warmer w/ Pump and Spout Warmer
Manufacturers Part Number29208
BrandServer Products

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsNSF, UL