Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit, 19-3/4"W x 11-3/4"D x 9"H - Model A
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit- Model A
The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid.
Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, soups, sauces, chili or almost anything else that needs to be heated.
Includes two each: 1 oz ladle, stainless steel jar and lid.
ETL tested and approved to UL 197 and NSF-4.
This unit is NOT intended for butter.
The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid.
Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, soups, sauces, chili or almost anything else that needs to be heated.
Includes two each: 1 oz ladle, stainless steel jar and lid.
ETL tested and approved to UL 197 and NSF-4.
This unit is NOT intended for butter.
PRICE
$509.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 11-3/4 in |
| Height | 9 in |
| Size | 11-3/4 x 19-3/4 in |
Product Details
| Type | Warmer |
| Capacity | #10 Can |
| Voltage | 120 V |
| Includes | (2) 1 Oz Ladle, (2) Stainless Steel Vegetable Jar And Lid |
| Material | Stainless Steel |
| Description | Pro-Deluxe Can Dual Warmer |
| Watts | 500 W |
| Manufacturers Part Number | 2029A |
| Brand | Paragon |
Warranty
| Warranty | 3 Years On Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF |