Vollrath® Servewell® Double Deck Overshelf 32"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 32 in |
| Width | 10 in |
| Height | 26 in |
Product Details
| Manufacturers Part Number | 38032 |
| Material | Stainless steel |
| Brand | Vollrath |
Related Products
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Use 50% Less Energy with Adaptor Bars. Mirror-finished 300 series stainless steel. Fits standard opening for combination of smaller fractional pans. T-shaped bar holds 2 fourth size and 1 half size pans. Eliminate gaps to prevent steam loss and reduce energy consumption. Sold in package quantity of 6. Priced each.
Vollrath, Large Buffet Station With Wire Grill, 4667575, Black, 21" X 16" X 7-1/2" Features: Stylish yet flexible option for hot food buffet serving Available in three elegant finishes High quality and durable aluminum and chrome-plated steel Griddle pans work on top of contoured buffet stations and are induction ready Griddle pans are NSF Certified
Vollrath, Electric Hot Plate, 40739, 9" Solid Burners, 24" X 24" X 26" Features: 9" solid plate burners (front-back) for faster heatingand easier cleanup Stainless steel construction for durability and long life Rear safety skirt Adjustable heavy-duty legs - 4" (10.2 cm)- 5-1/2" (14 cm) adjustment range Narrow footprint for tight counter spaces All units ship with cord and plug installed
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...